Choose Riley RX prescription safety eyewear
• Prescription range up to +/- 12.00dpt
• Easy options for ordering online
• Use a new or existing prescription
• Choose the frame
• Receive ready-to-wear glasses in 7-10 days
• Track your glasses from order to delivery
Type of service |
Benefits |
Online-only service |
There are no opticians dispensing fees as employees do not need to visit an optician so this can save £20 per person on single vision lenses or £30 per person on Bifocal and Varifocal. The glasses are delivered direct to site. |
On+Sight service |
Employees do not have to leave site to visit an optician twice (once to order the glasses and then again to collect them). There is also a significant cost saving in opticians dispensing fees which can be up to £400 per 20 people. |
Order via Asda opticians |
With 157 stores around the country an optician is easily accessible. They also carry a fantastic range of sporty wrap around styles as well as traditional metal frames with side shields which all come with polycarbonate lenses as standard and conform to EN166 F. Pricing is also extremely competitive. |